Shop BSC PREFERRED
See all product information
Create Account
Plastic Strapping, 1/2 in W, 4,500 ft L, 2 PK
- Mfr # BUY00013035
- Zoro # G911114374
product price:Â
$
253.99
/pk of 2, $127.00/ea
Free Shipping & Returns
Key Features
Core Diameter
16 in
Strapping Width
1/2 in
Core Width
6 in
Strapping Length
4,500 ft
Strapping Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00013035
- Zoro #
- G911114374
- UPC #
- 841436039796
- Country of Origin
- United States
- Item
- Plastic Strapping
- Strapping Finish
- Smooth
- Material
- Polyester
Dimensions
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
- Core Width
- 6 in
- Strapping Length
- 4,500 ft
Description
Strong enough to replace steel strapping! An economical alternative to steel strapping; Cost savings up to 40%; Unlike steel, Polyester Strapping is non-corrosive; Polyester Strapping retains tension longer than other types of strapping; 80% lighter and easier to use than steel strapping; U.V. resistant; Seal with serrated or sandpaper seals; 2 rolls per case. This product is equivalent to part number: S-1657.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.