Timing Belt - 3M, 1 x 267mm PL, T89

  • Mfr # 267-3M-01

  • Zoro # G611020753


product price:  $0.32
/ea
Sold in multiples of 24 for $7.68

Key Features

Belt Series
PIX-X'act®-HTD
Belt Trade Size
3M
Pitch
3 mm
Belt Material
Cross-Linked CR Elastomer
Top Width
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
267-3M-01
Zoro #
G611020753
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
3M
Top Width
1 mm
Pitch Length
267 mm

Details

Belt Series
PIX-X'act®-HTD
Pitch
3 mm
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Tooth Shape
HTD Curvilinear
Industry Number
267-3M-01
Number of Teeth
89
Reinforcing Cord Material
Fiberglass

Description

The Timing Belt - 3M, 1 x 267mm PL, T89 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.