Shop BSC PREFERRED

Timing Belt - 3M, 15 x 123mm PL, T41

  • Mfr # 123-3M-15

  • Zoro # G811004539


product price:  $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Pitch Length
123 mm
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Number of Teeth
41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123-3M-15
Zoro #
G811004539
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
123 mm
Top Width
15 mm
Belt Trade Size
3M

Details

Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
41
Industry Number
123-3M-15
Belt Series
PIX-X'act®-HTD
Belt Coating
Nylon
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Pitch
3 mm

Description

Timing Belt - 3M, 15 x 123mm PL, T41 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.