Shop BSC PREFERRED

Timing Belt - Dual - D8M, 30 x 3120mm PL, T390

  • Mfr # D3120-8M-30

  • Zoro # G611049259


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Top Width
30 mm
Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Belt Trade Size
D8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3120-8M-30
Zoro #
G611049259
UPC #
-
Country of Origin
United States

Dimensions

Top Width
30 mm
Belt Trade Size
D8M
Pitch Length
3120 mm

Details

Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
D3120-8M-30
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-DUO®-XT
Number of Teeth
390
Reinforcing Cord Material
Fiberglass

Description

The Timing Belt - Dual - D8M, 30 x 3120mm PL, T390 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.