Shop BSC PREFERRED
See all product information
Timing Belt - T10, 20 x 800mm PL, T80
Mfr # 20T10/800
Zoro # G511019185
product price:Â $36.39
/eaKey Features
Maximum Operating Temperature
110 Degrees C
Number of Teeth
80
Reinforcing Cord Material
Steel
Pitch
10 mm
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20T10/800
Zoro #
G511019185
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T10
Pitch Length
800 mm
Top Width
20 mm
Details
Maximum Operating Temperature
110 Degrees C
Number of Teeth
80
Item
Timing Belt
Reinforcing Cord Material
Steel
Pitch
10 mm
Belt Material
Polyurethane
Industry Number
20T10/800
Belt Series
PIX-X'pedient®-XT
Tooth Shape
Trapezoidal
Tooth Location
Single
Description
The Timing Belt - T10, 20 x 800mm PL, T80 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.