Timing Belt - T10, 32 x 4270mm PL, T427

  • Mfr # 32T10/4270

  • Zoro # G111011855


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Single
Belt Series
PIX-X'pedient®-XT
Reinforcing Cord Material
Steel
Belt Trade Size
T10
Pitch
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32T10/4270
Zoro #
G111011855
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
T10
Top Width
32 mm
Pitch Length
4270 mm

Details

Tooth Location
Single
Belt Series
PIX-X'pedient®-XT
Reinforcing Cord Material
Steel
Pitch
10 mm
Item
Timing Belt
Belt Material
Polyurethane
Industry Number
32T10/4270
Number of Teeth
427
Tooth Shape
Trapezoidal
Maximum Operating Temperature
110 Degrees C

Description

The Timing Belt - T10, 32 x 4270mm PL, T427 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.