Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL AT5, BR=16, POLYURETHANE GRAY, L=2500
Mfr # 22059-0516X2500
Zoro # G623766694
product price:Â $98.39
/eaKey Features
Belt Material
Polyurethane
Belt Series
22059
Belt Trade Size
AT5
Reinforcing Cord Material
Steel
Number of Teeth
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22059-0516X2500
Zoro #
G623766694
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
AT5
Top Width
16 mm
Pitch Length
2,500 mm
Details
Belt Material
Polyurethane
Belt Series
22059
Reinforcing Cord Material
Steel
Number of Teeth
500
Tooth Shape
Trapezoidal
Pitch
5 mm
Tooth Location
One Side
Industry Number
22059-0516X2500
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.