Shop BSC PREFERRED

Timing Belt - T5, 25 x 1200mm PL, T240

  • Mfr # 25T5/1200

  • Zoro # G911005825


product price:  $42.69
/ea

Key Features

Belt Trade Size
T5
Industry Number
25T5/1200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25T5/1200
Zoro #
G911005825
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
T5
Top Width
25 mm
Pitch Length
1200 mm

Details

Item
Timing Belt
Industry Number
25T5/1200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
240
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
110 Degrees C
Belt Series
PIX-X'pedient-XT

Description

The Timing Belt - T5, 25 x 1200mm PL, T240 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.