UPS Battery, Compatible with APC Back-UPS XS 900 BX900 UPS Battery, 12V DC, 7 Ah

  • Mfr # AJC-D7S-S-2-159552

  • Zoro # G812375256


product price:  $37.79
/ea

Key Features

For Use With
Compatible with APC Back-UPS XS 900 BX900 UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
7 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-S-2-159552
Zoro #
G812375256
UPC #
-
Country of Origin
Multiple

Details

Item
UPS Battery
For Use With
Compatible with APC Back-UPS XS 900 BX900 UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
7 Ah
Battery Connection
Cabling, F2 Terminal

Description

This is a replacement compatible with a Samsung Tablet BatteryVolts: 3.7V 3.7 VoltsCapacity: 4000mAh 4AhType: Li-PolymerColor: BlackSamsung Galaxy Tab 7.0 Galaxy Tab 7.0 Plus Galaxy Tab P3100 Galaxy Tab P3110 Galaxy Tab P6200 Galaxy Tab P6201 Galaxy Tab P6208 GT-P3100 GT-P3110 GT-P3113 GT-P3113TSR GT-P3113TSSXAR GT-P3113TSYXAR GT-P6200 GT-P6201 GT-P6208 GT-P6210 GT-P6210MAYXAR SCH-I705 SGH-T869 SGH-T869MABTMB Replacement Batteries.Mfgr Part # AA1BC20o T-B AA1C426bS T-B SP4960C3BDimensions: 5.08 in. L x 2.78 in. W x 0.2 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Tab 7.0 Galaxy Tab 7.0 Plus Galaxy Tab P3100 Galaxy Tab P3110 Galaxy Tab P6200 Galaxy Tab P6201 Galaxy Tab P Tablet Battery?The CS-SGP620SL is the best replacement battery for the Samsung Galaxy Tab 7.0 Galaxy Tab 7.0 Plus Galaxy Tab P3100 Galaxy Tab P3110 Galaxy Tab P6200 Galaxy Tab P6201 Galaxy Tab P Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.