Shop BSC PREFERRED
See all product information
V-Belt, Variable Speed 1-3/16 X 60.4
Mfr # 1922V604
Zoro # G011007026
product price:Â $93.29
/eaKey Features
Number of Ribs
1
Industry Number
1922V604
Reinforcing Cord Material
Polyester
Outside Length
60.4 in
Material
CR Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1922V604
- Zoro #
- G011007026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 60.4 in
- Top Width
- 1-3/16 in
Details
- Number of Ribs
- 1
- Industry Number
- 1922V604
- Reinforcing Cord Material
- Polyester
- Material
- CR Rubber
- Temp. Range
- -25 to +100 Degrees C
- V-Belt Section
- V
- Item
- V-Belt
- Standards
- RMA IP 25/1991, ISO 3410:1989 (E) / ASAE S211-4
- Belt Series
- PIX-X’tra -XV
Description
The V-Belt, Variable Speed 1-3/16 X 60.4 is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.