Buchanan

Twist On Wire Connector, 22-10 AWG, PK100


original price: $11.85
5% off
new price: $11.25
/pk 100, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tan
  • Min. Single Wire Size 22 AWG
  • Max. Single Wire Size 10 AWG
  • Series WT41
  • Max. Voltage 600V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 22 AWG
Max. Single Wire Size 10 AWG
Height 0.73 in
Width 0.52 in
Overall Width 0.52 in
For Wire Size 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Minimum Single Wire Size 22 AWG
Overall Height 0.73 in
Maximum Single Wire Size 10 AWG

Details

Color Tan
Series WT41
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (2) 20 AWG
Max. Wire Combination (3) 10 AWG Solid
Application General Purpose
Item Twist On Wire Connector
Standards CSA Certified, UL Listed
Connector Type WT41
RoHS Compliant Yes
Contact Material Steel
Special Features Contoured Wing Design Provides Enhanced Torque, Expanding, Square-Wire Spring Creates Secure Connections, Wide, Deep Skirt Opening Accommodates a Variety of Wire Combinations
Maximum Conductors 6
Maximum Wire Combination (3) 10 AWG
For Conductor Material Copper
UL 94 Flammability Rating V-2
Maximum Operating Temperature 221 Degrees F
Maximum Voltage 600 V
High Temperature Application No
Insulation Material Polypropylene
Minimum Wire Combination (2) 20 AWG

Description

Twist On Wire Connector, Color Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 20 AWG, Maximum Wire Combination (3) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.73 in, Overall Width 0.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.