Zoro Homepage

Cartridge Valve

  • Mfr # FDCV-12-N-0-48

  • Zoro # G416017057


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C12-40
Overall Height
4.33 in
Valve Type
Flow Control/Divider Cartridge Valve
Port Connection Size
1 1/16 in
Action Type
Direct Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-12-N-0-48
Zoro #
G416017057
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-40
Overall Height
4.33 in
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12

Details

Valve Type
Flow Control/Divider Cartridge Valve
Item
Cartridge Valve
Action Type
Direct Acting
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Adjustment Method
Screwdriver
Valve Control
Flow Control
Mounting
Screw-In
Seal Material
Nitrile
Body Finish
Unplated
Flow Rate - Maximum
32 gpm
Operating Temperature - Minimum
-40 Degrees F
Series
FDCV
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-40, Actuation Mechanism Pressure, Overall Height 4.33 in, Flow Rate - Maximum 32 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Flow Control/Divider Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.