Cartridge Valve
Mfr # POCD-10-N-C-0 RV4
Zoro # G716017610
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Valve Cavity Size
C10-40
Valve Type
Pilot Operated Check Valve
Overall Height
3.49 in
Actuation Mechanism
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCD-10-N-C-0 RV4
Zoro #
G716017610
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-40
Overall Height
3.49 in
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in
Details
Body Material
Steel
Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Actuation Mechanism
Pressure
Flow Rate - Maximum
10 gpm
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Seal Material
Nitrile
Series
POCD
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
Body Finish
Unplated
Operating Temperature - Maximum
250 Degrees F
Description
Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.49 in, Flow Rate - Maximum 10 gpm, Port Connection Dash Size 14, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.