Hydraulic Cavity Plugs, 1 5/16''-12, Zinc-Coated Steel, 1, 2

  • Mfr # CPLG-16-N-20-000

  • Zoro # G816016940


product price:  $19.89
/ea

Key Features

Material
Zinc-Coated Steel
Thread Size
1 5/16''-12
Number of Ways
Two-Way
Blocks Ports
1, 2
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPLG-16-N-20-000
Zoro #
G816016940
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 5/16''-12

Details

Material
Zinc-Coated Steel
Item
Hydraulic Cavity Plugs
Number of Ways
Two-Way
Blocks Ports
1, 2
Seal Material
Buna-N

Description

Cavity Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.