Hydraulic Motor, 4.92 in L

  • Mfr # QXM22-0080R-GHB2U34V5P2-P

  • Zoro # G622409608


product price:  $610.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QXM22-0080R-GHB2U34V5P2-P
Zoro #
G622409608
UPC #
-
Country of Origin
Germany

Description

Hydraulic Motor, 0.5 cu in/rev Displacement, Continuous Torque 236.315 in-lb, Flange Mount 2-Hole Flange to ISO 3019/1 (SAE), 9/16 In.-18 Port Size, Shaft Dia. 7/8 in, Min. Oil Viscosity 10 SUS, Max. RPM 6,000 RPM, Pressure Rating 3045 psi, Max. Oil Temp. 100 Degrees C, Shaft Length 1.5 in, Length 4.92 in, Height 3.82 in, Mounting Plate Width 3.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.