Shop CHAR-LYNN
See all product information
Create Account
S Motor
- Mfr # 103-2016-012
- Zoro # G916250923
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Series
S Series
Flange Mount
4-Bolt, Square
Displacement
371.99 cu. cm/rev
Max. RPM
153 RPM
Continuous Torque
4,112 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103-2016-012
- Zoro #
- G916250923
- UPC #
- -
- Country of Origin
- United States
- Series
- S Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 371.99 cu. cm/rev
- Max. RPM
- 153 RPM
- Continuous Torque
- 4,112 in-lb
- Pressure Rating
- 1,300 psi
- Min. Oil Viscosity
- 70 SUS
- Shaft Type
- Straight
- Item
- Hydraulic Motor
- Port Location
- Side
Dimensions
- Port Size
- 7/8"-14 UNF
- Shaft Dia.
- 1 in
Description
Rotary Acutator, 371.99 cu. cm/rev Displacement, Continuous Torque 4,112 in-lb, Flange Mount 4-Bolt, Square, 7/8 In.-14 UNF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 153 RPM, Pressure Rating 1,300 psi, Shaft Type Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.