Huck Towel, 23 in L, 16 in W, Cotton, Blue
- Mfr # 10217
- Zoro # G123562383
product price:Â
$
10.89
/ea
Key Features
Cleaning Cloth Color
Blue
Length
23 in
Width
16 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10217
- Zoro #
- G123562383
- UPC #
- 032479102176
- Country of Origin
- Unknown
Dimensions
- Length
- 23 in
- Width
- 16 in
Details
- Cleaning Cloth Color
- Blue
- Material
- Cotton
Description
Surgical-style 100% cotton huck towels. Low-linting, durable, highly absorbent and colorfast blue. Machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.