Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start

  • Mfr # GEN3500I

  • Zoro # G710819036


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline
Generator Rated Watts
2,800 W
Surge Watts
3,500 W
Rated Voltage
120V AC/12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEN3500I
Zoro #
G710819036
UPC #
27077078916
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
2,800 W
Surge Watts
3,500 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
5 hr
CARB Compliant
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.