
Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 290 PK
Mfr # 52638
Zoro # G702523415
product price:Â $25.59
/pk 290, $0.09/eaKey Features
Flat Head
Phillips Drive
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Type
All Purpose Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52638
Zoro #
G702523415
UPC #
738287526387
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Diameter
#10
Length 1
3-1/2"
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
All Purpose Screw
Head Style
Bugle (Phillips)
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.