Shop PRIME-LINE
See all product information
Create Account
Particle Board Screw, Bugle, Phil Dr No. 8 X 2-1/2in Yelw Zinc Plated Steel 50PK
- Mfr # 9042405
- Zoro # G900921228
product price:
$
19.99
/pk of 50, $0.40/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#8 X 2-1/2 in.
Material
Case Harden Steel
Finish
Zinc & Yellow Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9042405
- Zoro #
- G900921228
- UPC #
- 49793158819
- Country of Origin
- China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Case Harden Steel
- Finish
- Zinc & Yellow Plated
- Thread Style
- Partially Threaded
- Item
- Drywall Screw
- System of Measurement
- Inch
- Standards
- ASME B18.6.1 & ASTM C1002
- Thread Type
- Coarse
- Tip Type
- Pointed
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #8 X 2-1/2 in.
Description
Due to the structure of particle board, it is best to use specially designed screws such as these to decrease the chance of damaging or splitting the material. Holes should be pre-drilled slightly smaller than the diameter of the screw.
- •Size: #8 X 2-1/2 inch
- •Bugle Head, Phillips Drive
- •Sharp pointed tip
- •Used to attach pieces of particle board
- •Hole should be pre-drilled to avoid splitting the board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.