CAD Drawings

Download CAD Files

Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK

  • Mfr # 08156

  • Zoro # G102514143

CAD Available

product price:  $13.25
/pk 100, $0.13/ea

Key Features

Truss Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Fastener Length
2-1/2 in
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08156
Zoro #
G102514143
UPC #
738287081565
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Thread Length
Partial
Diameter
#10
Length 1
2-1/2"

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Item
Wood Screw
Type
Cabinet Screw

Description

Cabinet screws are used for mounting and building cabinetry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.