Shop BUILT SYSTEMS

IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262938-7037
  • Zoro # G924218618

product price: 
$
2,999.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Maximum Adjustable Height
46 7/8 in
Number of Height Positions
180
Leg Type
Straight Leg
Number of Legs
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262938-7037
Zoro #
G924218618
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
46 7/8 in
Number of Height Positions
180
Height Adjustment Increments
1/8 in
Height Adjustability
Adjustable Height
Overall Depth
33 7/8 in
Work Surface Width
60 in
Overall Width
60 in
Work Surface Depth
30 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
28 7/8 in

Details

Item
Industrial Workbench
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Leg Type
Straight Leg
Number of Legs
4
Overall Load Capacity
400 lb
Product Type
Industrial Workbench
Top Material Finish
Unfinished
Number of Shelves
0
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Number of Outlets
18
Number of Work Surface Tops
1
Edge Shape
Square
Top Material
High Pressure Laminate
Portability
Stationary
Foot Type
Mighty Mount
Frame Construction
Welded and Bolted
Brake Type
None
NSF Rated
Not NSF Rated
Frame Material
Steel
Lock Type
No Lock
Number of Drawers
0
Number of Knockouts
0
Frame Material Finish
Powder Coated
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Color
Gray
Number of Cabinets
0
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.