Shop BUILT SYSTEMS

IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361318-7037
  • Zoro # G124218814

product price: 
$
2,841.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Height Adjustment Mechanism
Electric
Number of Legs
4
Number of Knockouts
0
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361318-7037
Zoro #
G124218814
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Electric
Maximum Adjustable Height
46 7/8 in
Overall Width
48 in
Height Adjustability
Adjustable Height
Number of Height Positions
180
Work Surface Depth
30 in
Work Surface Width
48 in
Overall Depth
33 7/8 in
Height Adjustment Increments
1/8 in
Top Thickness
1 1/4 in
Minimum Adjustable Height
28 7/8 in

Details

Item
Industrial Workbench
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Number of Legs
4
Number of Knockouts
0
Number of Shelves
2
Foot Type
Mighty Mount
Color
Gray
Top Material
High Pressure Laminate
Frame Construction
Welded and Bolted
Number of Work Surface Tops
1
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Overall Load Capacity
400 lb
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material Finish
Unfinished
Leg Type
Straight Leg
Number of Outlets
18
Edge Shape
Square
Frame Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
25 lb
Brake Type
None
Product Type
Industrial Workbench
NSF Rated
Not NSF Rated
Number of Cabinets
0
Frame Material
Steel
Number of Drawers
0
Lock Type
No Lock
Assembly
Fully Assembled
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.