IndWrkbench, 48"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 361321-0B07
  • Zoro # G324218744
product price: 
$
3,023.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
47 1/2 in
Portability
Stationary
Overall Load Capacity
400 lb
Color
Black
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361321-0B07
Zoro #
G324218744
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
47 1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
29 1/2 in
Top Thickness
1 3/4 in
Height Adjustment Increments
1/8 in
Overall Width
48 in
Work Surface Width
48 in
Number of Height Positions
180
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Portability
Stationary
Overall Load Capacity
400 lb
Color
Black
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Drawers
0
Number of Cabinets
0
Foot Type
Mighty Mount
Edge Shape
Square
Frame Metal Material Gauge
14 ga
Maximum Shelf Load Capacity
25 lb
Frame Construction
Welded and Bolted
Number of Outlets
18
Brake Type
None
Leg Type
Straight Leg
Top Material Finish
Catalyzed Lacquer
Top Material
Hardwood Butcher Block
Number of Legs
4
Number of Knockouts
0
Frame Material Finish
Powder Coated
Assembly
Fully Assembled
Product Type
Industrial Workbench
Number of Shelves
2
Lock Type
No Lock
NSF Rated
Not NSF Rated
Number of Work Surface Tops
1
Frame Material
Steel
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.