Zoro Homepage

40-Watt Equivalent Dimmable T14 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK

  • Mfr # 862702

  • Zoro # G706122959


product price: $37.79
/pk 4, $9.45/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862702
Zoro #
G706122959
UPC #
739698863238
Country of Origin
China

Dimensions

Length
1.77
Width
4.25
Bulb Dia.
4.25

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
450
Rated Life
15000
Includes
4 Pieces
Bulb Finish
Clear
Bulb Type
T14
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
5
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs. These long lasting bulbs should each last about 15,000 hours. They are usable in closed fixtures as well. They emit a warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.