Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK

  • Mfr # 862027

  • Zoro # G206123050


product price: $37.19
/pk 6, $6.20/ea

Key Features

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862027
Zoro #
G206123050
UPC #
739698867083
Country of Origin
China

Dimensions

Light Bulb Dia.
2.375
Max Overall Bulb Length
7.5

Details

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
550
Light Color
Gold
Bulb Type
A19
Average Bulb Life
1500
Bulb Finish
Gold
Bulb Primary Application
General

Description

This is a package of six half gold dipped lightbulbs. Each incandescent bulb is 60 watts, 2700K and fully dimmable. Ideal for overhead lighting, these chrome bulbs reflect light back upward so your eyes are protected from direct glare. This six pack ensures you can outfit all of the existing fixtures in your home, or else keep some spare bulbs on hand for your next home improvement project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.