60w Equivalent T6 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK

  • Mfr # 861602

  • Zoro # G806123009


product price:  $35.59
/pk 2, $17.80/ea

Key Features

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Dimmable
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861602
Zoro #
G806123009
UPC #
739698816029
Country of Origin
China

Dimensions

Width
0.748
Length
2.323
Bulb Dia.
0.748

Details

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
550
Rated Life
25000
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Color Rendering Index
80
Wattage Equivalency
5
Bulb Type
T6
Bulb Finish
Clear

Description

Included in this purchase are two individual LED bulbs. Each T6 bulb has an E12 screw base and is just 5 watts. These bulbs are fully dimmable and last about 25,000 hours each. They are rated at 2700K and emit a warm white light. Their dimensions are 2.323 x 0.748 inches.


  • SPECIFICATIONS: Included in this purchase are two individual LED bulbs. Each T6 bulb has an E12 screw base and is just 5 watts. These bulbs are fully dimmable and last about 25,000 hours each. They are rated at 2700K and emit a warm white light. Their dimensions are2.323 x 0.748 inches.
  • FULLY DIMMABLE: These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. Simply insert into any E12 screw base fixture and adjust for the perfect amount of lighting in any room for any occasion or mood.
  • WARM WHITE LIGHT: With a Kelvin score of 2700 each, these bulbs emit a warm white light. This rating means your lamp or ceiling fixture will emit a perfect amount of light that is not too dim and not too harsh. They're also fully adjustable meaning you can control the ambience of your room.
  • Fully Dimmable and works with most dimmer switches
  • MULTIPLE USES: Perfect accent for any modern décor. Use for your candelabra, chandelier, lamp or even pendant and ceiling fixture. These bulbs add the ideal finishing touch of warm white light to any room. Compliment any fixture with this unique bulb and its warm white glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.