Zoro Homepage

Incandescent CA10 Candelabra Screw Base E12 Light Bulb, 40W, Clear, 50PK

  • Mfr # 861060

  • Zoro # G011906794


product price: $41.55
/pk 50, $0.83/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861060
Zoro #
G011906794
UPC #
739698893617
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
280
Bulb Color Temp.
2700K
Bulb Finish
Clear
Average Bulb Life
3750
Light Color
Warm White Light
Bulb Type
CA10
CRI
100

Description

Bulbrite extensive offerings of chandelier lights allow you to find the perfect light source for any fixture. Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.