LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Clear Finish, GY6.35 Base, 2700K, 140 Lumens, 4PK

  • Mfr # 862041

  • Zoro # G616285485


product price:  $28.29
/pk 4, $7.07/ea

Key Features

Wattage Equivalency
15W
Length
2.05 in
Voltage
12V
Bulb Dia.
0.524 in
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862041
Zoro #
G616285485
UPC #
739698865362
Country of Origin
China

Dimensions

Length
2.05 in
Bulb Dia.
0.524 in

Details

Color Temperature
2700K
Wattage Equivalency
15W
Voltage
12V
Light Color
Clear
Color Rendering Index
90
Bulb Beam Angle
320°
Dimmable
Yes
Bulb Base Type
GY6.35
Bulb Type
T5
Safety Certificate Type
Damp

Description

Desc


  • SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 1.8 watts, in a warm white light 2700K color temperature with a GY6.35 bi-pin base and a Clear glass finish.
  • WARM WHITE LIGHT : The light of these 2700 kelvin bulbs creates a warm white light that will provide a warm and inviting environment.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.