LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Frost Finish, GY6.35 Base, 3000K, 140 Lumens, 4PK

  • Mfr # 862044

  • Zoro # G216285472


product price:  $28.29
/pk 4, $7.07/ea

Key Features

Voltage
12V
Bulb Base Type
GY6.35
Dimmable
Yes
Wattage Equivalency
15W
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
862044
Zoro #
G216285472
UPC #
739698865393
Country of Origin
China

Dimensions

Length
2.05 in
Bulb Dia.
0.524 in

Details

Voltage
12V
Bulb Base Type
GY6.35
Color Temperature
3000K
Dimmable
Yes
Wattage Equivalency
15W
Color Rendering Index
90
Bulb Beam Angle
320°
Light Color
Frost
Safety Certificate Type
Damp
Bulb Type
T5

Description

Desc


  • SPECIFICATIONS: Included in this package are dimmable T5 LED bulbs, each 1.8 watts, in a soft white light 3000K color temperature with a GY6.35 bi-pin base and a Frost glass finish.
  • SOFT WHITE LIGHT : The light of these 3000 kelvin bulbs creates a soft white light that will provide a a slightly warm but neutral look to your home.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.