LED Filament, 4.5 Watt Dimmable T5 Light Bulb, Frost Finish, G9 Base, 2700K, 450 Lumens, 4PK

  • Mfr # 862045

  • Zoro # G416285418


product price:  $64.59
/pk 4, $16.15/ea

Key Features

Bulb Base Type
G9
Wattage Equivalency
40W
Lumens
450 lm
Dimmable
Yes
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862045
Zoro #
G416285418
UPC #
739698865409
Country of Origin
China

Dimensions

Length
2.576 in
Bulb Dia.
0.628 in

Details

Bulb Base Type
G9
Wattage Equivalency
40W
Lumens
450 lm
Dimmable
Yes
Color Rendering Index
90
Color Temperature
2700K
Light Color
Frost
Voltage
120V
Bulb Beam Angle
320°
Safety Certificate Type
Damp
Bulb Type
T5

Description

Desc


  • SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 4.5 watts, in a warm white light 2700K color temperature with a G9 bi-pin base and a Frost glass finish.
  • WARM WHITE LIGHT : The light of these 2700 kelvin bulbs creates a warm white light that will provide a warm and inviting environment.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.