Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A300BW840TX2CP1
Zoro # G210831989
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Protection Yes
- Visor Thickness 0.04 in
- Features Cap Style Faceshield
- Face Shield Type Face Shield Assembly
- Headgear Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- POLYCO Rain Overall, Yellow, XL (53624)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- PETZL Eye Shield, Black (A015AA00)
- Bullard Faceshields and Visors