Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A312B8S24
Zoro # G010831844
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Metal Mesh
- Visor Thickness 0.036 in
- Dielectric Protection Yes
- Features Full Brim Faceshield
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 18" (N18)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- Bullard Eye Protection