Shop BULLARD
See all product information
Create Account
Chin Strap
- Mfr # C10CHINSTRAP
- Zoro # G423354374
product price:Â
$
13.65
/ea
Key Features
Compatible Manufacturer Part Number
Bullard CEN10 Models
Compatible Brand
BULLARD
Compatible Product Type
Safety Helmets
Product Type
Chin Strap
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10CHINSTRAP
- Zoro #
- G423354374
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Manufacturer Part Number
- Bullard CEN10 Models
- Compatible Brand
- BULLARD
- Compatible Product Type
- Safety Helmets
- Item
- Hard Hat Chin Strap
- Product Type
- Chin Strap
- Color
- Black
- Includes Chin Pad
- Chin Pad Not Included
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- Black
Description
Hard Hat Chin Strap, Number of Attachment Points 3, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.