Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Sign, 100 W, Yellow
- Mfr # 66-3135-181050-PS149
- Zoro # G723355484
product price:Â
$
4,012.99
/ea
Free Shipping & Returns
Key Features
Product Type
LED Safety Sign
Watts
100 W
Mounting
Brackets
Voltage
90 V AC, 305 V AC
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3135-181050-PS149
- Zoro #
- G723355484
- UPC #
- -
- Country of Origin
- Italy
- Product Type
- LED Safety Sign
- Item
- LED Safety Sign
- Watts
- 100 W
- Mounting
- Brackets
- Voltage
- 90 V AC, 305 V AC
- Indoor/Outdoor
- Indoor
- Laser Class
- 3R
- Power Source - TS Only
- AC Power
- Maximum Operating Temperature
- 120 Degrees F
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Laser Color
- Yellow
- Minimum Operating Temperature
- -40 Degrees F
- Legend/Background Color
- Caution Forklift
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Width
- 12 in
- Height
- 6 in
Description
LED Safety Sign, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color Caution Forklift, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.