Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Walkway, 100 W, Yellow
- Mfr # 66-3136-181050-PS150
- Zoro # G623360762
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Key Features
Voltage
90 V AC, 305 V AC
Product Type
LED Safety Walkway
Laser Color
Yellow
Watts
100 W
Maximum Operating Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3136-181050-PS150
- Zoro #
- G623360762
- UPC #
- -
- Country of Origin
- Italy
- Voltage
- 90 V AC, 305 V AC
- Product Type
- LED Safety Walkway
- Laser Color
- Yellow
- Watts
- 100 W
- Maximum Operating Temperature
- 120 Degrees F
- Item
- LED Safety Walkway
- Laser Class
- 3R
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Minimum Operating Temperature
- -40 Degrees F
- Mounting
- Brackets
- Indoor/Outdoor
- Indoor
- Power Source - TS Only
- AC Power
- Legend/Background Color
- Solid
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 8 in
- Length
- 6 in
- Height
- 6 in
Description
LED Safety Walkway, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 8 in, Height 6 in, Legend/Background Color Solid, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.