Shop BULLARD
See all product information
Create Account
Fire Helmet
Mfr # PXSORTLR640
Zoro # G722885708
product price:Â
$
602.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Orange
Includes Reflective Decals
Yes
Light Type
Integrated Light
Visor Width
15 in
Chin Strap
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXSORTLR640
- Zoro #
- G722885708
- UPC #
- -
- Country of Origin
- United States
- Color
- Orange
- Includes Reflective Decals
- Yes
- Light Type
- Integrated Light
- Chin Strap
- Yes
- Shell Material
- Thermoplastic
- Includes
- R330 4 in Polyacrylate Face Shield, R640 FireFit Comfort System
- Standards
- ANSI/ISEA Z87.1, NFPA 1970
- Visor Material
- Polyacrylate, Polypropylene Carbonate
- High-Visibility
- High-Visibility
- Light Technology
- TrakLite(R)
- Shell Pattern
- Gloss
- Item
- Fire Helmet
- Number of Suspension Points
- 6
- Venting
- No
- Suspension
- Ratchet
Description
Fire Helmet, Orange, Thermoplastic Shell Material, Yes Chin Strap, Ratchet Suspension, Includes R330 4 in Polyacrylate Face Shield, R640 FireFit Comfort System, Standards ANSI/ISEA Z87.1, NFPA 1970
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.