Shop All Trailer Jacks & Accessories
Bulldog
4,000lbs Powered A-Frame Jack - Black Case
Mfr # 500199
Zoro # G503077322
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bulldog
- MFR # 500199
- Zoro # G503077322
- UPC # 16118129908
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
Features:
- Powered Drive Tongue Jack
- A-Frame
- 17" Travel
- Black Case
- 4,000lbs. Lift Capacity
Specifications:
- Extended: 34.50"
- Clearance: 24.00"
- Dimensions: 8.5"L x 6.5"W x 34"H
- Weight: 24.05lbs
*Always consult your vehicle's owner's manual for actual weight capacities.
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, White, 36", 175lb., PK50 (83-6118)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- DAYCO Auto V-Belt, Industry Number 13A1105 (17435)
- BULLDOG Trailer Mount For 9/16 In Pin, Male (500239)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BULLDOG Mount Kit, Weld-On Swivel Mount (500242)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG Trailer Jack Square Swivel, 15"Lift Range (195312)
- CURT Marine Jack w/6" Whl, 1000 lb., 10" Travel (28100)
- Bulldog Trailer Jacks & Accessories