Shop All Gun Safes
Bulldog Cases
Pistol Safe, Biometric Lock, 9 lbs, Up to 2 Pistols, Valuables
Mfr # BD4040B
Zoro # G600910706
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 9 lbs
- Lock Style Biometric Lock
- Outside Width 11.5 in
- Outside Height 9.3 in
- Outside Depth 11.5 in
Product Information
- Brand Bulldog Cases
- MFR # BD4040B
- Zoro # G600910706
- UPC # 672352010367
- Country of Origin Unknown
- Category Gun Safes
Dimensions
Outside Width | 11.5 in |
Outside Height | 9.3 in |
Outside Depth | 11.5 in |
Details
Description
The Bulldog Magnum Biometric Pistol Vault features industry leading semi-conductor finger print reader allows 360 degree access. No more misreads due to finger position. Self-learning feature allows the finger print reader to improve each time the Vault is opened. The new user friendly finger print reader works better with moist, dry, dirty, and elderly finger prints than most common readers. New technology offers better security against fake fingerprints than the commonly used optical readers. It features a tamper resistant spring loaded door with soft stop technology. It has an interior light when door is opened, LED Lighted logo, choice of audible or silent mode, 16 gauge heavy-duty steel construction, soft egg-crate foam interior, low battery indicator, and quick opening door with quiet, soft stop technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut M8 (13132)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- Bulldog Cases Gun Safes