Shop BULMAN
See all product information
Create Account
Rotary Shear Cutter- 48 inch
- Mfr # A690EG-48
- Zoro # G923360264
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Overall Width
63 in
Dispenser Style
Cutter
For Roll Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A690EG-48
- Zoro #
- G923360264
- UPC #
- 070791250500
- Country of Origin
- United States
- Dispenser Style
- Cutter
- Item
- Paper Cutter
Dimensions
- Overall Width
- 63 in
- For Roll Width
- 48 in
Description
Paper Cutter, For Roll Width 48 in, Overall Width 63 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.