Bib Overalls, 36 cal/sq cm ATPV, 33 1/2 in Inseam, ComforTouch(R), Hook-and-Loop, Snap

  • Mfr # BLC8NV LN XL

  • Zoro # G5677497


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
ComforTouch(R)
Fabric Weight
7 oz
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC8NV LN XL
Zoro #
G5677497
UPC #
883248058831
Country of Origin
Mexico

Dimensions

Fits Waist Size
50 1/2 in
Waist Size
44 1/2 in
Size - Body Type
Tall
Maximum Waist Size
50 1/2 in
Size (Max. Waist x Inseam)
50 1/2 in x 33 1/2 in

Details

Item
Bib Overalls
Color
Navy
Material
ComforTouch(R)
Fabric Weight
7 oz
Inseam
33 1/2 in
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
Lining Material
Cotton
Arc Flash PPE Category
3
Features
Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent
Number of Pockets
6
Standards
NFPA 2112, UL Classified
Number of Inside Pockets
0
Number of Outside Pockets
6
Seam Style
Taped
Protection Type
Cold-Condition Insulated
Moisture-Wicking
Yes
Will Fit Over Boots
Yes
Insulated for Cold Conditions
Yes
Material Layers
100% Cotton Lining, 100% Modacrylic Insulation, 88% Cotton and 12% Nylon Shell
High-Visibility
No
Series
Midweight Excel Fr(R) Comfortouch(R)
Includes Lining
Yes
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Hook-and-Loop, Snap, Color Navy, Fabric Weight 7 oz, Features Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 1/2 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products