Coverall, 11 cal/sq cm ATPV, XL, 30 1/2 in Inseam, 100% Cotton, Zipper
Mfr # CED2OR RG 48
Zoro # G5804863
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Material
100% Cotton
Fabric Weight
9 oz
Gender
Men's
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CED2OR RG 48
Zoro #
G5804863
UPC #
883248074824
Country of Origin
Mexico
Dimensions
Size
XL
Fits Chest Size
48 in
Fits Waist Size
48 in
Sleeve Length
35 in
Tag Size
45-1/2 x 30-1/2
Minimum Chest Size
47 1/2 in
Maximum Waist Size
45 1/2 in
Maximum Chest Size
49 in
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Maximum Waist Size 45 1/2 in, Minimum Chest Size 47 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.