Shop BULWARK
See all product information
Create Account
Coverall, 12 cal/sq cm ATPV, 4XL, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLB6NV LN 58
- Zoro # G5692601
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
58 in
Material
88% Cotton/12% Nylon
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB6NV LN 58
- Zoro #
- G5692601
- UPC #
- 883248079256
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 9 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Material Trade Name
- ComforTouch(R)
- Collar Style
- Stand-Up
- Total Number of Pockets
- 8
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 4XL
- Fits Waist Size
- 58 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 1/2 in
- Maximum Waist Size
- 56 3/4 in
- Tag Size
- 56-3/4 x 32-1/2
- Maximum Chest Size
- 59 in
- Minimum Chest Size
- 57 1/2 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 59 in, Maximum Waist Size 56 3/4 in, Minimum Chest Size 57 1/2 in, Number of Outside Pockets 8, Size 4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.