Coverall, 36 cal/sq cm ATPV, L, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLC8NV RG L
- Zoro # G5827202
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
44 in
Material
88% Cotton/12% Nylon
Fabric Weight
14 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Fits Waist Size
- 44 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 34 in
- Tag Size
- 44 x 30-1/2
- Maximum Waist Size
- 44 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 44 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features Cold-Condition Insulated, Fabric Weight 14 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility No, Inseam 30 1/2 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name ComforTouch(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.