Coverall, 9.1 cal/sq cm ATPV, 3XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4NV RG 54
- Zoro # G5727303
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
88% Cotton/12% Nylon
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
6 oz
Sleeve Length
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLD4NV RG 54
- Zoro #
- G5727303
- UPC #
- 883248950548
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Fits Waist Size
- 54 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 36 1/2 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 54 in
- Tag Size
- 54-1/2 x 30-1/2
- Minimum Chest Size
- 52 1/2 in
- Maximum Waist Size
- 54 1/2 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 54 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.