Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, 3XL, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4GY LN 56
- Zoro # G5658791
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4GY LN 56
- Zoro #
- G5658791
- UPC #
- 763086214616
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Gray
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Insulated for Cold Conditions
- No
- Material Trade Name
- ComforTouch(R)
- Collar Style
- Lay-Flat
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Total Number of Pockets
- 8
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- 3XL
- Fits Waist Size
- 56 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 in
- Tag Size
- 56-1/2 x 32-1/2
- Minimum Chest Size
- 54 1/2 in
- Maximum Waist Size
- 56 1/2 in
- Size - Body Type
- Tall
- Maximum Chest Size
- 56 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Minimum Chest Size 54 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.