Shop BULWARK

Coverall, 9.1 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper

  • Mfr # CLD4GY RG 58

  • Zoro # G5797337


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Material
88% Cotton/12% Nylon
Fits Chest Size
58 in
Fabric Weight
6 oz
Sleeve Length
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLD4GY RG 58
Zoro #
G5797337
UPC #
763086214753
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Waist Size
58 in
Fits Chest Size
58 in
Sleeve Length
37 1/2 in
Maximum Waist Size
58 1/2 in
Tag Size
58-1/2 x 30-1/2
Minimum Chest Size
56 1/2 in
Maximum Chest Size
58 in
Size - Body Type
Regular

Details

Item
Arc Flash Coveralls
Color
Gray
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9.1 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Pockets
7
Number of Outside Pockets
8
Collar Style
Lay-Flat
Zipper Material
Brass
Will Fit Over Boots
Yes
Total Number of Pockets
8
Insulated for Cold Conditions
No
Material Trade Name
ComforTouch(R)
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 58 1/2 in, Minimum Chest Size 56 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.