Shop BUNN
See all product information
Create Account
Auger, Plastic, 7 in W
- Mfr # 32106.0001
- Zoro # G515798598
product price:Â
$
37.15
/ea
Key Features
Color
White
For Use With
Frozen Beverage
Material
Plastic
Compatible with Manufacturer Model Number
58000.0000, 58000.0015
Product Type
Auger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32106.0001
- Zoro #
- G515798598
- UPC #
- 072504411262
- Country of Origin
- United States
- Color
- White
- For Use With
- Frozen Beverage
- Material
- Plastic
- Item
- Auger
- Compatible with Manufacturer Model Number
- 58000.0000, 58000.0015
- Product Type
- Auger
- Compatible with Brand
- Bunn
- Compatible with Mfr. Model No.
- 58000.0000, 58000.0015
- Compatible Manufacturer Model Number
- 58000.0000, 58000.0015
- Compatible with Manufacturer Model No.
- 58000.0000, 58000.0015
- Compatible Pump Manufacturer Part Number
- 58000.0000, 58000.0015
- For Use with Mfr Model Number
- 58000.0000, 58000.0015
- Compatible Manufacturer Part Number
- 58000.0000, 58000.0015
- Compatible Mfr. Model Number
- 58000.0000, 58000.0015
- For Manufacturer Part Number
- 58000.0000, 58000.0015
- Compatible with Mfr. Model Number
- 58000.0000, 58000.0015
- Compatible Product Type
- Drink Mixers
- Compatible Brand
- Bunn
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Width
- 7 in
- Overall Height
- 6 7/8 in
- Overall Diameter
- 14 in
Description
Auger, Product Type Auger, For Use With Frozen Beverage, Compatible with Brand Bunn, Compatible with Grainger Part Number 794GC4, 794GC5, Compatible with Manufacturer Model Number 58000.0000, 58000.0015, Overall Depth Not Applicable, Overall Width 7 in, Overall Height 6 7/8 in, Container Capacity Not Applicable, Material Plastic, Lid Color Not Applicable, Includes Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.