1-1/2 X 2-3/4 X 13 C95400 C95400 Cast Bar

  • Mfr # B954C012022-13

  • Zoro # G922628266


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Min. Inside Dia. Tolerance
1.405 in
Min. Outside Dia. Tolerance
2.805 in
Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
2.825 in
Inside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C012022-13
Zoro #
G922628266
UPC #
717905016431
Country of Origin
United States

Dimensions

Min. Inside Dia. Tolerance
1.405 in
Min. Outside Dia. Tolerance
2.805 in
Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
2.825 in
Inside Dia.
1.5 in
Outside Dia.
2.75 in
Length
13 in

Details

Material
C95400 Aluminum Bronze
Item
Cast Bronze Bar STFT
Color
Bronze
Max. Inside Dia Tolerance
1.445 in

Description

Bunting Bearings LLC 1-1/2 X 2-3/4 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.