1 X 2-3/8 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C008019-13

  • Zoro # G122628844


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Min. Inside Dia. Tolerance
0.936 in
Min. Outside Dia. Tolerance
2.409 in
Inside Dia.
1 in
Length
13 in
Length Tolerance
Up to 0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C008019-13
Zoro #
G122628844
UPC #
717905032431
Country of Origin
United States

Dimensions

Min. Inside Dia. Tolerance
0.936 in
Min. Outside Dia. Tolerance
2.409 in
Inside Dia.
1 in
Length
13 in
Length Tolerance
Up to 0.25
Outside Dia.
2.375 in
Max. Outside Dia. Tolerance
2.419 in

Details

Material
SAE 660/C93200
Item
Cast Bronze Bar STFT
Max. Inside Dia Tolerance
0.98 in
Color
Bronze

Description

Bunting Bearings LLC 1 X 2-3/8 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.